Menu Search
HAMMOND MANUFACTURING #HJ644HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 6 x 4 x 4 in.

SKU # 62398087903 Manufacturer Series: HJ H
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 4 in. (101.6mm)
Depth: 4 in. (101.6mm)
Mounting: Brackets
Optional Panel: 14R0503

Additional Info: Additional Ratings: IEC 60529, IP66