Menu Search
HAMMOND MANUFACTURING #PJ18168RW

Enclosure, Junction Box; Polyester; HxWxD: 18.4 x 16.4 x 8.13 in.

SKU # 62398041619 Manufacturer Series: PJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Window
Height: 18.4 in. (467.3mm)
Width: 16.4 in. (416.5mm)
Depth: 8.13 in. (206.5mm)
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: IEC 60529, IP66