Menu Search
HAMMOND MANUFACTURING #PJU201610L

Enclosure, Junction Box; Polyester; HxWxD: 20.5 x 16.27 x 10.13 in.

SKU # 62398002201 Manufacturer Series: PJU
RoHS Compliant

Compare

Maximum number of products selected.
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Snap Latch
Cover Type: Solid
Height: 20.5 in. (520.7mm)
Width: 16.27 in. (413.2mm)
Depth: 10.13 in. (257.3mm)
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP66