Menu Search
HAMMOND MANUFACTURING #PJU864CCTF

Enclosure, Junction Box; Polyester; HxWxD: 8.05 x 6.27 x 4.13 in.

SKU # 62398002035 Manufacturer Series: PJU
RoHS Compliant
Height: 8.05 in. (204.4mm)
Width: 6.27 in. (159.2mm)
Depth: 4.13 in. (104.9mm)
Optional Panel: 14R0705

HMN PJU864CCTF 8X6X4IN-CLR-TW-LTCH

Additional Info: Additional Ratings: IEC 60529, IP66