Menu Search
HAMMOND MANUFACTURING #PJU864HF

Enclosure, Junction Box; Polyester; HxWxD: 8.05 x 6.27 x 4.13 in.

SKU # 62398002028 Manufacturer Series: PJU
RoHS Compliant

Compare

Maximum number of products selected.
Height: 8.05 in. (204.4mm)
Width: 6.27 in. (159.2mm)
Depth: 4.13 in. (104.9mm)
Mounting: Flange Mount

HMN PJU864HF 8X6X4IN-SLD-HC-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66