Menu Search
HAMMOND MANUFACTURING #PJU864TF

Enclosure, Junction Box; Polyester; HxWxD: 8.05 x 6.27 x 4.13 in.

SKU # 62398002034 Manufacturer Series: PJU
RoHS Compliant
Height: 8.05 in. (204.4mm)
Width: 6.27 in. (159.2mm)
Depth: 4.13 in. (104.9mm)

HMN PJU864TF 8X6X4IN-SLD-TW-LATCH

Additional Info: Additional Ratings: IEC 60529, IP66