Menu Search
HAMMOND MANUFACTURING #1414N4PHELP

Enclosure, Junction Box; Steel; HxWxD: 6 x 6 x 4 in.

SKU # 62398034550 Manufacturer Series: 1414 N4 PH
RoHS Compliant
View more versions of this product
Height: 6 in. (152.4mm)
Width: 6 in. (152.4mm)
Type: Junction Box Enclosure
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Depth: 4 in. (101.6mm)
Mounting: Brackets
NEMA: 3R, 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge

Additional Info: Additional Ratings: IEC 60529, IP66