Specifications
Height:
7.25 in. (184.1mm)
Width:
6.25 in. (158.7mm)
Depth:
3 in. (76.2mm)
Type:
Junction Box Enclosure
NEMA:
12, 13
Material:
Steel
Finish:
Gray
Material Thickness:
14 Gauge
Cover Mounting:
Lift Off
Cover Latching:
Screw
Cover Type:
Solid
Mounting:
Brackets
Description
Additional Info: Additional Ratings: IEC 60529, IP54