Menu Search
HAMMOND MANUFACTURING #1596B104

Enclosure, Potting Box; ABS; HxWxD: 1.18 x 1.96 x 1.57 in.

SKU # 62398056630 Manufacturer Series: 1596
RoHS Compliant
View more versions of this product
Height: 1.18 in. (29.9mm)
Width: 1.96 in. (49.7mm)
Material Thickness: 0.04 in.
Depth: 1.57 in. (39.8mm)
Type: Potting Box
Material: ABS Plastic
Finish: Black
Cover Type: Solid

Additional Info: Temperature Rating: -20 to 94 deg C