Menu Search
HAMMOND MANUFACTURING #1438D

Enclosure, Terminal Junction Box; HxWxD: 10.5 x 4.31 x 4.75 in.

SKU # 62398041300 Manufacturer Series: 1438 Series
RoHS Compliant
Type: Terminal Junction Box
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Lift Off
Height: 10.5 in. (266.7mm)
Width: 4.31 in. (109.4mm)
Depth: 4.75 in. (120.6mm)
Mounting: Bracket