Menu Search
HAMMOND MANUFACTURING #R100-242-000

Enclosure, Thick Wall; Aluminum; HxWxD: 4.8 x 9.6 x 14.4 in.

SKU # 62398083210 Manufacturer Series: R100
RoHS Compliant

Compare

Maximum number of products selected.
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 4.8 in. (121.9mm)
Width: 9.6 in. (243.8mm)
Depth: 14.4 in. (365.7mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66, Watertight