Menu Search
HAMMOND MANUFACTURING #1415G

Enclosure, Utility Box; Steel; HxWxD: 6 x 7 x 12 in.

SKU # 62398048880 Manufacturer Series: 1415
RoHS Compliant
View more versions of this product
Width: 7 in. (178mm)
Height: 6 in. (152mm)
Material Thickness: 18 Gauge
Depth: 12 in. (305mm)
Type: Utility Box Enclosure
Material: Steel
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw