Menu Search
HAMMOND MANUFACTURING #EN4DSC24228GY

Eclipse Enclosure, Wall Mount Disconnect; Steel; HxWxD: 24 x 22 x 8 in.

SKU # 62398008764
RoHS Compliant
Optional Panel: EP2420
Material Thickness: 16 Gauge Body, 14 Gauge Door
Height: 24 in. (609.6mm)
Width: 22 in. (558.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout