Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Racks and Cabinets
Enclosures
Wall Mount Enclosures
Eclipse Enclosure, Wall Mount Disconnect; Steel
#EN4DSC30268GY
HAMMOND MANUFACTURING
#EN4DSC30268GY
Eclipse
Enclosure, Wall Mount Disconnect; Steel; HxWxD: 30 x 20 x 8 in.
SKU
#
62398008766
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Optional Panel:
EP3024
Material Thickness:
16 Gauge Body, 14 Gauge Door
Height:
30 in. (762mm)
Width:
20 in. (660.4mm)
Description
Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout
Downloads
Data Sheet 1