Specifications
Height:
42 in. (1066.8mm)
Depth:
16 in. (406.4mm)
Width:
31.4 in. (797.5mm)
Type:
Wall Mount Disconnect Enclosure
NEMA:
4, 12, 13
Material:
Steel
Finish:
Gray
Material Thickness:
14 Gauge
Cover Mounting:
Hinge, Continuous
Cover Latching:
Latching Rod, Handle
Cover Type:
Solid
Mounting:
Brackets
Description
Additional Info: Additional Ratings: IEC 60529, IP54