Menu Search
HAMMOND MANUFACTURING #N1J12128

Enclosure, Wall Mount; Mild Steel; HxWxD: 12 x 12 x 8 in.

SKU # 62398028137 Manufacturer Series: N1J
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 12 in. (304.8mm)
Depth: 8 in. (203.2mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20