Menu Search
HAMMOND MANUFACTURING #ST363612LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 36 x 36 x 12 in.

SKU # 62398060163 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Door and Body
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 36 in. (914.4mm)
Depth: 12 in. (304.8mm)
Optional Panel: EP3636

Additional Info: Additional Ratings: IEC 60529, IP66