Menu Search
HAMMOND MANUFACTURING #N1WS864

Enclosure, Wall Mount; Mild Steel; HxWxD: 8 x 6 x 4 in.

SKU # 62398041641 Manufacturer Series: N1W S
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in. (203.2mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)

Additional Info: Additional Ratings: IEC 60529, IP20