Menu Search
HAMMOND MANUFACTURING #PJ1084

Enclosure, Wall Mount; Nonmetallic; HxWxD: 10.13 x 8.26 x 4.13 in.

SKU # 62398041531 Manufacturer Series: PJ
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 6P
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 10.13 in. (257.3mm)
Width: 8.26 in. (210mm)
Depth: 4.13 in. (110mm)
Mounting: External Feet
Optional Panel: 14R0907

Additional Info: NEMA Ratings: NEMA 1, 2, 3, 4, 12, 13, IEC: IP66