Menu Search
HAMMOND MANUFACTURING #PJU14126LW

Enclosure, Wall Mount; Nonmetallic; HxWxD: 14 x 12 x 6 in.

SKU # 62398002150 Manufacturer Series: PJU
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Window
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: 14R1109

Additional Info: Latch Style: Draw Type Snap Latch