Menu Search
HAMMOND MANUFACTURING #PJU16148L

Enclosure, Wall Mount; Nonmetallic; HxWxD: 16 x 14 x 8 in.

SKU # 62398002178 Manufacturer Series: PJU
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: 14R1311

Additional Info: Latch Style: Draw Type Snap Latch