The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1414N4SSI

Enclosure, Wall Mount; Stainless Steel; HxWxD: 10 x 8 x 4 in.

SKU # 62398029525 Manufacturer Series: 1414 N4 SS
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type508
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R,4,12,13