Menu Search
HAMMOND MANUFACTURING #EN4SD482410S16

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 24 x 10 in.

SKU # 62398004236
RoHS Compliant
View more versions of this product
Height: 48 in. (1219.2mm)
Width: 24 in. (609.6mm)
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body and Door
Cover Latching: 3 Point Latch
Depth: 10 in. (254mm)
Optional Panel: EP4824
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66