Menu Search
HAMMOND MANUFACTURING #EN4SD202012S16

Eclipse Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 12 in.

SKU # 62398004237
RoHS Compliant
Height: 20 in. (508mm)
Width: 20 in. (508mm)
NEMA: 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge Body and Door
Cover Latching: Latch, 1/4 Turn Slot
Depth: 12 in. (304.8mm)
Optional Panel: EP2020
Type: Wall Mount Enclosure
Cover Mounting: Hinge
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66