Menu Search
HAMMOND MANUFACTURING #HW36248SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 24 x 8 in.

SKU # 62398010109 Manufacturer Series: HWSSHK
RoHS Compliant
View more versions of this product
Width: 24 in. (610mm)
Height: 36 in. (914mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Type: Continuous Hinge
Depth: 8 in. (203mm)
Optional Panel: 18P3321
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66, Single Door