Menu Search
HAMMOND MANUFACTURING #HW483610SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 48 x 36 x 10 in.

SKU # 62398010118 Manufacturer Series: HWSSHK
RoHS Compliant
View more versions of this product
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Depth: 10 in. (254mm)
Optional Panel: 18P4533
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: IEC 60529, IP66