The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #HW363612SSHK

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 36 x 12 in.

SKU # 62398010122 Manufacturer Series: HWSSHK
RoHS Compliant
View more versions of this product
Height: 36 in. (914.4mm)
Width: 36 in. (914.4mm)
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Cover Mounting: Hinge
Cover Latching: 3 Point Roller Latch, Handle
Cover Type: Solid
Depth: 12 in. (304.8mm)
Optional Panel: 18P3333
Type: Wall Mount Enclosure

Additional Info: Additional Ratings: IEC 60529, IP66