Menu Search
HAMMOND MANUFACTURING #1418N4SSF8

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 20 x 8 in.

SKU # 62398038500 Manufacturer Series: 1418 N4
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Height: 30 in. (762mm)
Width: 20 in. (508mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 304
Cover Latching: Clamps
Cover Type: Continuous Hinge
Depth: 8 in. (203mm)
Mounting: Bracket
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 3R,4,12, IP66