Menu Search
HAMMOND MANUFACTURING #1414I

Enclosure, Wall Mount; Steel; HxWxD: 10 x 8 x 4 in.

SKU # 62398034240 Manufacturer Series: 1414
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 10 in.
Width: 8 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 12,13