Menu Search
HAMMOND MANUFACTURING #1414PHMH6LP

Enclosure, Wall Mount; Steel; HxWxD: 14 x 8 x 6 in.

SKU # 62398035190 Manufacturer Series: 1414 PH
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Height: 14 in. (356mm)
Width: 8 in. (203mm)
Depth: 6 in. (152mm)
Mounting: Internal Holes

Additional Info: NEMA Ratings: NEMA 12,13, IEC: IP54