Menu Search
HAMMOND MANUFACTURING #1414N4PHA

Enclosure, Wall Mount; Steel; HxWxD: 4 x 4 x 3 in.

SKU # 62398034510 Manufacturer Series: 1414 N4 PH
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 4 in. (101mm)
Width: 4 in. (101mm)
Depth: 3 in. (76mm)
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 3R, 12, 13