Menu Search
HAMMOND MANUFACTURING #1555J2F17GY

Enclosure, Watertight; Polycarbonate; HxWxD: 37 x 159 x 91 in.

SKU # 62398003594 Manufacturer Series: 1555 F
RoHS Compliant
Type: Watertight Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Type: Solid
Height: 37 in. (939.8mm)
Width: 159 in. (4038mm)
Depth: 91 in. (2311mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1555JFPL

Additional Info: Additional Ratings: IP67, Flanged Lid