Menu Search
HAMMOND MANUFACTURING #R132-084-000

Enclosure, Watertight; Polyester; HxWxD: 2.4 x 3.3 x 6.5 in.

SKU # 62398094720 Manufacturer Series: R132
RoHS Compliant
Height: 2.4 in. (60.9mm)
Width: 3.3 in. (83.8mm)
Depth: 6.5 in. (165.1mm)

HMN R132-084-000 3.3X6.5X2.4-ENCL

Additional Info: Additional Ratings: IEC 529, IP66