Menu Search
HAMMOND MANUFACTURING #1553TGYBAT

Hand Held Enclosure, 3.94 in. W x 1.26 in. H x 8.27 in. D

SKU # 62398002781 Manufacturer Series: 1553T
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.26 in.
Width: 3.94 in.
Depth: 8.27 in.
Optional Panel: Panel Included