Menu Search
HAMMOND MANUFACTURING #1592ETSDGY

Hand Held Enclosure, 9.21 in. W x 1.35 in. H x 5.10 in. D

SKU # 62398056034 Manufacturer Series: 1592
RoHS Compliant
Type: Electronic Hand Held Enclosure
Material: ABS Plastic
Finish: Gray
Cover Type: Solid
Height: 1.35 in.
Width: 9.21 in.
Depth: 5.1 in.