The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1426W-B

Instrument Enclosure, 10 in. W x 4 in. H x 12 in. D, Steel

SKU # 62398049180 Manufacturer Series: 1426
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Steel
Finish: Powder Coated Satin Gulf Blue
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 4 in.
Width: 10 in.
Depth: 12 in.
Optional Panel: Panel Included