Menu Search
HAMMOND MANUFACTURING #1590BSFL

Instrument Enclosure, 2.38 in. W x 1.50 in. H x 4.40 in. D

SKU # 62398002770 Manufacturer Series: 1590
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 1.5 in.
Width: 2.38 in.
Depth: 4.4 in.