The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1590K430

Instrument Enclosure, 2.43 in. W x 1.07 in. H x 4.39 in. D

SKU # 62398002308 Manufacturer Series: 1590K4
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Zinc Alloy
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.07 in.
Width: 2.43 in.
Depth: 4.39 in.