Menu Search
HAMMOND MANUFACTURING #1550DBK

Instrument Enclosure, 2.52 in. W x 2.01 in. H x 4.51 in. D

SKU # 62398005751 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Satin Black Polyester Powder Paint
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.01 in.
Width: 2.52 in.
Depth: 4.51 in.