Menu Search
HAMMOND MANUFACTURING #1593XGY

Instrument Enclosure, 2.6 in. W x 1.1 in. H x 5.5 in. D

SKU # 62398056024 Manufacturer Series: 1593
RoHS Compliant
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.1 in.
Width: 2.6 in.
Depth: 5.5 in.
Optional Panel: 1593PIR10