Menu Search
HAMMOND MANUFACTURING #1593ARGY

Instrument Enclosure, 2.91 in. W x 1.06 in. H x 2.95 in. D

SKU # 62398040309 Manufacturer Series: 1593
RoHS Compliant
Type: Hand Held Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Satin Textured Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.06 in.
Width: 2.91 in.
Depth: 2.95 in.
Optional Panel: 1593ARIR10