Menu Search
HAMMOND MANUFACTURING #1590Z119GY

Instrument Enclosure, 4.72 in. W x 2.36 in. H x 4.80 in. D

SKU # 62398019799 Manufacturer Series: 1590Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Smooth Gray (RAL 7001)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.36 in.
Width: 4.72 in.
Depth: 4.8 in.
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z119PL