Menu Search
HAMMOND MANUFACTURING #1590Z155

Instrument Enclosure, 4.72 in. W x 2.40 in. H x 8.70 in. D

SKU # 62398002708 Manufacturer Series: 1590Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.4 in.
Width: 4.72 in.
Depth: 8.7 in.
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z150PL