Menu Search
HAMMOND MANUFACTURING #1550E

Instrument Enclosure, 4.76 in. W x 2.01 in. H x 6.73 in. D

SKU # 62398005740 Manufacturer Series: 1550
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 2.01 in.
Width: 4.76 in.
Depth: 6.73 in.