Menu Search
HAMMOND MANUFACTURING #1590STPCBK

Instrument Enclosure, 5.23 in. W x 1.38 in. H x 5.23 in. D

SKU # 62398002377 Manufacturer Series: 1590STP
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
Material: Aluminum
Finish: Black
Material Specification: Die-Cast
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.38 in.
Width: 5.23 in.
Depth: 5.23 in.