Menu Search
HAMMOND MANUFACTURING #R190-110-000

Instrument Enclosure, 5.51 in. W x 2.36 in. H x 4.33 in. D

SKU # 62398076406 Manufacturer Series: aluCASE R190
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Textured Polyester Powder Coated Gray (RAL 7040)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Cover Type: Shallow
Height: 2.36 in.
Width: 5.51 in.
Depth: 4.33 in.
Mounting: Internal Holes