Menu Search
HAMMOND MANUFACTURING #1550Z139

Instrument Enclosure, 6.28 in. W x 3.21 in. H x 6.28 in. D

SKU # 62398040446 Manufacturer Series: 1550Z
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 1, 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.21 in.
Width: 6.28 in.
Depth: 6.28 in.
Mounting: Through Box - Blind Hole