Menu Search
HAMMOND MANUFACTURING #518-0910

Instrument Enclosure, 7.75 in. W x 11.06 in. H x 4.75 in. D

SKU # 62398096531 Manufacturer Series: Series 518
RoHS Compliant
Type: Module Instrument Enclosure
Material: Steel
Finish: Dark Satin Gray Top and Smooth Light Gray Bottom, Front, Back
Material Thickness: 18 Gauge
Height: 11.06 in.
Width: 7.75 in.
Depth: 4.75 in.