Menu Search
HAMMOND MANUFACTURING #1590Z231GY

Instrument Enclosure, 7.87 in. W x 3.63 in. H x 9.06 in. D

SKU # 62398028013 Manufacturer Series: 1590Z
RoHS Compliant
Type: Wall Mount Electronic Instrument Enclosure
NEMA: 4, 4X, 6, 6P, 12, 13
Material: Aluminum
Finish: Smooth Gray (RAL 7001)
Material Specification: Die-Cast
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 3.63 in.
Width: 7.87 in.
Depth: 9.06 in.
Mounting: Through Box - Blind Hole
Optional Panel: 1590Z231PL