Menu Search
HAMMOND MANUFACTURING #1551RFLBK

Miniature Hand Held Enclosure, 1.97 in. W x 0.79 in. H

SKU # 62398058305 Manufacturer Series: 1551
RoHS Compliant

Compare

Maximum number of products selected.
Type: Miniature Hand Held Enclosure
Material: ABS Plastic
Finish: Satin Textured Black
Cover Mounting: Lift-Off
Cover Latching: Screw
Height: 0.79 in.
Width: 1.97 in.
Depth: 1.97 in.